https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhRFUwTDJoa09TOHhNRFExT0RnME5EVTVOREl3Tmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZjZjFkZmVlM2MxMDhiMjg5MzUxYWFiYWI0MGFiM2NiYjI5YjM2Y2ViYmZiMjgzYTNlMGFlODk1ODg1N2JlMTI
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhRFUwTDJoa09TOHhNRFExT0RnME5EVTVOREl3Tmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfGZjZjFkZmVlM2MxMDhiMjg5MzUxYWFiYWI0MGFiM2NiYjI5YjM2Y2ViYmZiMjgzYTNlMGFlODk1ODg1N2JlMTI
KOYO
KOYO
6906 2RU
KOYO KOYO
Description
69062RU ; SINGLE ROW DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 30MM Bore; 47MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
69062RU
BDI #
552640
Details
82.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6906-2RU/p/552640
Your Price
$ 82.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.048
EAN
0605790086519
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Non-Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
6906 2RU
Weight / LBS
0.113
Long Description
Single Row Ball Bearing; 30MM Bore; 47MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

