https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYLN-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5M3xpbWFnZS9qcGVnfGFEVmxMMmcwTlM4eE1EYzJPVFkzTkRrMk1Ea3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMU5TWHpNd01IZ3pNREF1YW5CbnwyNTk5MjdhY2M5YmIzZmI1N2VlMGE1ZTI0ZTdhYmExY2NjNDI1OWI0MmM3NWYwZWJhOTA0NDE1OWM0MDM5YmY3
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-NYLN-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5M3xpbWFnZS9qcGVnfGFEVmxMMmcwTlM4eE1EYzJPVFkzTkRrMk1Ea3lOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5T1dVeE9YMU5TWHpNd01IZ3pNREF1YW5CbnwyNTk5MjdhY2M5YmIzZmI1N2VlMGE1ZTI0ZTdhYmExY2NjNDI1OWI0MmM3NWYwZWJhOTA0NDE1OWM0MDM5YmY3
BOSTON GEAR
BOSTON GEAR
7512-DLG
BOSTON GEAR BOSTON GEAR
Description
7512-DLG RADIAL BALL BEARING ; SINGLE ROW
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
50583
BDI #
170656
Details
251.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/7512-DLG/p/170656
Your Price
$ 251.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.14
EAN
0781711505830
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Radial | Anti-Friction
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
7512-DLG
Weight / LBS
0.306
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Bore
0.75 Inch | 19.05 Millimeter
Inner Race Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

