https://www.bdiexpress.com/medias/INDRBCBRGXXX-2SHLD-NYLN-SRG-DLTNTG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhRGd5TDJoaE1TOHhNRFV6T0RjM05qRTJOalF6TUM5SlRrUlNRa05DVWtkWVdGaGZNbE5JVEVSZlRsbE1UbDlUVWtkZlJFeFVUbFJIWHpNd01IZ3pNREF1YW5CbnxjODcyZGRlMjM5NTg4YzljZGY1MDIwNjhiM2JkOWY5ZmY2NGE2OWU1NjEzMDQyODBkOTIxZDdjYzg5NjA3MjAx
https://www.bdiexpress.com/medias/INDRBCBRGXXX-2SHLD-NYLN-SRG-DLTNTG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhRGd5TDJoaE1TOHhNRFV6T0RjM05qRTJOalF6TUM5SlRrUlNRa05DVWtkWVdGaGZNbE5JVEVSZlRsbE1UbDlUVWtkZlJFeFVUbFJIWHpNd01IZ3pNREF1YW5CbnxjODcyZGRlMjM5NTg4YzljZGY1MDIwNjhiM2JkOWY5ZmY2NGE2OWU1NjEzMDQyODBkOTIxZDdjYzg5NjA3MjAx
NICE BALL BEARING
NICE BALL BEARING
7620DLTNTG18
NICE BALL BEARING NICE BALL BEARING
Description
7620DLTNTG18 PRECISION RADIAL BALL BRG ; POR 1-1/4" BORE 2-9/16" OD 3/4" WD
Single Row Ball Bearing; 1-1/4" Bore; 2-9/16" Outside Diameter; 3/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
7620DLTNTG18
BDI #
796009
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/7620DLTNTG18/p/796009
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400292904
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
7620DLTNTG18
Weight / LBS
0.71
Long Description
Single Row Ball Bearing; 1-1/4" Bore; 2-9/16" Outside Diameter; 3/4" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Inner Race Width
1.417 Inch | 35.992 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


