https://www.bdiexpress.com/medias/INDRBCBRGXXX-78685TNHR53-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjV8aW1hZ2UvanBlZ3xhR0l3TDJoaVl5OHhNRFV6T0RjM05qazFNamcyTWk5SlRrUlNRa05DVWtkWVdGaGZOemcyT0RWVVRraFNOVE5mTXpBd2VETXdNQzVxY0djfDI4YjY2NDY2MDMxZWI4OWZhY2JiNzQ1ZTgxYWY1OTc4NWFkNDkzNzVjZDdjOGE2YTYxNzJjOWQwOThiNjE4YTk
https://www.bdiexpress.com/medias/INDRBCBRGXXX-78685TNHR53-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjV8aW1hZ2UvanBlZ3xhR0l3TDJoaVl5OHhNRFV6T0RjM05qazFNamcyTWk5SlRrUlNRa05DVWtkWVdGaGZOemcyT0RWVVRraFNOVE5mTXpBd2VETXdNQzVxY0djfDI4YjY2NDY2MDMxZWI4OWZhY2JiNzQ1ZTgxYWY1OTc4NWFkNDkzNzVjZDdjOGE2YTYxNzJjOWQwOThiNjE4YTk
NICE BALL BEARING
NICE BALL BEARING
78685TNHR53
NICE BALL BEARING NICE BALL BEARING
Description
78685TNHR53 SPECIALTY BALL BEARING ; POR ROULEMENTS RADIAUX SPECIAUX
Single Row Ball Bearing; 0.635" Bore; 1.575" Outside Diameter; 0.472" Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
78685TNHR53
BDI #
796011
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/78685TNHR53/p/796011
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.851
EAN
0637400297572
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Special Agricultural Bearing | Exxon Unirex N2
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
78685TNHR53
Weight / LBS
1.874
Long Description
Single Row Ball Bearing; 0.635" Bore; 1.575" Outside Diameter; 0.472" Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outer Race Width
0.472 Inch | 12 Millimeter
Inner Race Width
0.72 Inch | 18.29 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.635 Inch | 16.129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


