

NTN
NTN
7MC3-6216C3
NTN NTN
Description
7MC3-6216C3 DEEP GROOVE BALL BEARING ; 80MMX140MMX26MM
Single Row Ball Bearing; 80MM Bore; 140MM Outside Diameter; 26MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
7MC3-6216C3
BDI #
25196227
Details
2183.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/7MC3-6216C3/p/25196227
Your Price
$ 2,183.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.39
EAN
4547359914610
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Ceramic Rolling Element
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Ceramic Rolling Element
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 80MM Bore; 140MM Outside Diameter; 26MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
3.15 Inch | 80 Millimeter
Outer Race Width
1.024 Inch | 26 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh