

NTN
NTN
7MC3-6228C3
NTN NTN
Description
7MC3-6228C3 DEEP GROOVE BALL BEARING ; 140MMX250MMX42MM
Single Row Ball Bearing; 140MM Bore; 250MM Outside Diameter; 42MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
7MC3-6228C3
BDI #
25196243
Details
5283.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/7MC3-6228C3/p/25196243
Your Price
$ 5,283.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
7.52
EAN
4547359914368
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Ceramic Rolling Element
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Ceramic Rolling Element
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 140MM Bore; 250MM Outside Diameter; 42MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
5.512 Inch | 140 Millimeter
Outer Race Width
1.654 Inch | 42 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh