https://www.bdiexpress.com/medias/INDRBCBRGXXX-82121TNMJ00-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5ODh8aW1hZ2UvanBlZ3xhRFprTDJobFpTOHhNRFV6T0RjM056TXhNek14TUM5SlRrUlNRa05DVWtkWVdGaGZPREl4TWpGVVRrMUtNREJmTXpBd2VETXdNQzVxY0djfDNhMmRkNGZlZTU2MTQ3MWZjYjJmZmIxOGUyMmFmODY0ZjUzNDRmYzZjNjc1NjA5ZmI5ZDllOGE2ZmM5Yzg5Njk
https://www.bdiexpress.com/medias/INDRBCBRGXXX-82121TNMJ00-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5ODh8aW1hZ2UvanBlZ3xhRFprTDJobFpTOHhNRFV6T0RjM056TXhNek14TUM5SlRrUlNRa05DVWtkWVdGaGZPREl4TWpGVVRrMUtNREJmTXpBd2VETXdNQzVxY0djfDNhMmRkNGZlZTU2MTQ3MWZjYjJmZmIxOGUyMmFmODY0ZjUzNDRmYzZjNjc1NjA5ZmI5ZDllOGE2ZmM5Yzg5Njk
NICE BALL BEARING
NICE BALL BEARING
82121TNMJ00
NICE BALL BEARING NICE BALL BEARING
Description
82121TNMJ00 RAMOLETTE ROULEMENT ; POR AGRICOLE
Single Row Ball Bearing; 1.072" Bore; 1.85" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
82121TNMJ00
BDI #
796017
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/82121TNMJ00/p/796017
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400293017
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Nylon
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Agricultural Bearing | 2-11/16" Hole in 180 Deg Apart | Shell Alvania 3
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
82121TNMJ00
Long Description
Single Row Ball Bearing; 1.072" Bore; 1.85" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Bore
1.072 Inch | 27.229 Millimeter
Inner Race Width
1.015 Inch | 25.781 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


