Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

83B231 DCS19 https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2HLD-STL-83B231-DCS19-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjF8aW1hZ2UvanBlZ3xhRFEzTDJnd09DOHhNRFExT0RnMU1EYzFORFU1TUM5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKSVRFUmZVMVJNWHpnelFqSXpNVjlFUTFNeE9WOHpNREI0TXpBd0xtcHdad3w4NTBjODE2OTA3NGMzM2MwOTBlZjM4MTM3MzA1ODBhMTc2ZTM4ZTE3MWFkODdjOTk5YTIyMWM3ZTYzYzljZTE4
20294377 Single Row Ball Bearings 

KOYO KOYO

83B231 DCS19

Description

83B231 DCS19 DEEP GROOVE BALL BEARING

Single Row Ball Bearing; 1.622" Bore; 2.835" Outside Diameter; 29/32" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage

Part #

83B231 DCS19

BDI #
20294377

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.33
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
Special
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.7254
Long Description
Single Row Ball Bearing; 1.622" Bore; 2.835" Outside Diameter; 29/32" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Outer Race Width
0.906 Inch | 23 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Bore
1.622 Inch | 41.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh