https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDh8aW1hZ2UvanBlZ3xhRGMwTDJoaVpTOHhNRFU0TnpFeE1UZ3hOekkwTmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFkSlh6TXdNSGd6TURBdWFuQm58NDI4ZGQzNGQyYmUyMWY3NWFkNmRkZjU4YTZiNzgzOGY0YmY3MDI2NzZiZjhhYjgzMzNhNGM4NmYyZmE2YmU2MA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDh8aW1hZ2UvanBlZ3xhRGMwTDJoaVpTOHhNRFU0TnpFeE1UZ3hOekkwTmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFkSlh6TXdNSGd6TURBdWFuQm58NDI4ZGQzNGQyYmUyMWY3NWFkNmRkZjU4YTZiNzgzOGY0YmY3MDI2NzZiZjhhYjgzMzNhNGM4NmYyZmE2YmU2MA
NTN
NTN
8445C3
NTN NTN
Description
8445C3
Single Row Ball Bearing; 2-3/16" Bore; 4.724" Outside Diameter; 1.142" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
8445C3
BDI #
1213688
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/8445C3/p/1213688
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.73
EAN
4547359589764
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Inch
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
8445C3
Weight / LBS
3.821
Long Description
Single Row Ball Bearing; 2-3/16" Bore; 4.724" Outside Diameter; 1.142" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
2.188 Inch | 55.575 Millimeter
Outer Race Width
1.142 Inch | 29 Millimeter
Inner Race Width
2.187 Inch | 55.55 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

