

GENERAL BEARING
GENERAL BEARING
8703-88
GENERAL BEARING GENERAL BEARING
Description
8703-88
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Steel Cage
Part #
8703-88
BDI #
426494
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/8703-88/p/426494
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.14
EAN
0662300410509
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Inch - Metric
Inch
Other Features
Semi Ground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Weight / LBS
0.31
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Steel Cage
Bore
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Inner Race Width
1.092 Inch | 27.737 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh