https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFEY3lMMmcyTkM4eE1EYzNNREV5TkRnd01EQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5WFNWOHpNREI0TXpBd0xtcHdad3xmMDUxMjdhNDY1ZDFmY2ZkZThlYTNmNjU2MmQ5ODJhNTE1ZGE0Y2Q5MTZlODc4M2QzZjhkNjFjMDVkZDQ5MGE5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFEY3lMMmcyTkM4eE1EYzNNREV5TkRnd01EQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVERGVFNFeEVYMU5VVEY5WFNWOHpNREI0TXpBd0xtcHdad3xmMDUxMjdhNDY1ZDFmY2ZkZThlYTNmNjU2MmQ5ODJhNTE1ZGE0Y2Q5MTZlODc4M2QzZjhkNjFjMDVkZDQ5MGE5
NTN
NTN
87605X1C3
NTN NTN
Description
87605X1C3 DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
87605X1C3
BDI #
17145875
Details
229.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/87605X1C3/p/17145875
Your Price
$ 229.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.25
EAN
4547359590302
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.6
Long Description
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Inner Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

