https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1M3xpbWFnZS9qcGVnfGFEWTFMMmd3TUM4eE1EYzNNREkxT1RRM05qVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmTXpBd2VETXdNQzVxY0djfDFhMzRjYzIzNjNjYTEwODZjZTA1MzM1NTM3ZjNlYTNlYmQ4MWQ0OThiMTg5MjdhMWZlYWM4ZDkwOWVhMDAyMWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1M3xpbWFnZS9qcGVnfGFEWTFMMmd3TUM4eE1EYzNNREkxT1RRM05qVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmTXpBd2VETXdNQzVxY0djfDFhMzRjYzIzNjNjYTEwODZjZTA1MzM1NTM3ZjNlYTNlYmQ4MWQ0OThiMTg5MjdhMWZlYWM4ZDkwOWVhMDAyMWE
NTN
NTN
88502
NTN NTN
Description
88502 RADIAL BALL BEARING ; 15MM ID 35MM OD 14.399MM W DOUBLE SEALED
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
88502
BDI #
17145883
Details
69.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/88502/p/17145883
Your Price
$ 69.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
EAN
4550253068259
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.119
Long Description
Single Row Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Inner Race Width
0.567 Inch | 14.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

