Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AB 41659.Y.S05 https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-1SL-PLSTC-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4MnxpbWFnZS9qcGVnfGFHSTJMMmd3TWk4eE1EYzJPRE15TWpnMU5EazBNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxSkNYekZUVEY5UVRGTlVRMTlUU1ZKZk16QXdlRE13TUM1cWNHY3xhZmRlYWUzNzI3OTQzYjVlNjg0ZmIwZGFmM2Q1NThlM2RlMjhiNWI5MDkxMGM5ZmZjMTRkZTFlNGYwZjA1M2Jl
20467642 Single Row Ball Bearings 

NTN NTN

AB 41659.Y.S05

Description

NTN AB 41659.Y.S05

Single Row Ball Bearing; 35MM Bore; 77MM Outside Diameter; 23.3MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage

Part #

AB 41659.Y.S05

BDI #
20467642

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.41
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Smaller Inner Ring
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Flanged Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.882
Long Description
Single Row Ball Bearing; 35MM Bore; 77MM Outside Diameter; 23.3MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Outer Race Width
0.917 Inch | 23.3 Millimeter
Bore
1.378 Inch | 35 Millimeter
Inner Race Width
0.689 Inch | 17.5 Millimeter
Outside Diameter
3.031 Inch | 77 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh