https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3ODl8aW1hZ2UvanBlZ3xhRE00TDJoaU55OHhNRFV4TURFNU5UQTVOell6TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxkOTZmZjAzYTY1MTE5ZjhmOThjNDI1MGUzY2I1YzczZGQ0Yzk5NzJkNzgyMmM5Mzc2NTdlNWExNmU0MWNkOWJl
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3ODl8aW1hZ2UvanBlZ3xhRE00TDJoaU55OHhNRFV4TURFNU5UQTVOell6TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxkOTZmZjAzYTY1MTE5ZjhmOThjNDI1MGUzY2I1YzczZGQ0Yzk5NzJkNzgyMmM5Mzc2NTdlNWExNmU0MWNkOWJl
NTN
NTN
AB12202
NTN NTN
Description
NTN AB12202
Single Row Ball Bearing; 25MM Bore; 62.02MM Outside Diameter; 17.5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
AB12202
BDI #
20309975
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/AB12202/p/20309975
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Passenger Car Gearbox Bearing | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 25MM Bore; 62.02MM Outside Diameter; 17.5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.689 Inch | 17.5 Millimeter
Outside Diameter
2.442 Inch | 62.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

