https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-PY-T1X-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGd4TDJneU1pOHhNRFl6TmpRMU1qSXpNekkwTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVFXVjlVTVZoZlJFUlZYek13TUhnek1EQXVhbkJufDEyMGZjZmZkYzkyYmNkYjU1ZTYyOWU2OGJkNzhhMTRiMzkyMTJhMzUyMmNlZTE5YjJkNjc1ZTAzNTliMjA3MWY
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-PY-T1X-DDU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGd4TDJneU1pOHhNRFl6TmpRMU1qSXpNekkwTmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVFXVjlVTVZoZlJFUlZYek13TUhnek1EQXVhbkJufDEyMGZjZmZkYzkyYmNkYjU1ZTYyOWU2OGJkNzhhMTRiMzkyMTJhMzUyMmNlZTE5YjJkNjc1ZTAzNTliMjA3MWY
NSK
NSK
B17-99T1XDDG8CM
NSK NSK
Description
B17-99T1XDDG8CM ; DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 17MM Bore; 52MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Polyamide Cage
Part #
B17-99T1XDDG8CM
BDI #
17008259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/B17-99T1XDDG8CM/p/17008259
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
Special
Inch - Metric
Metric
Other Features
Special Automobile Bearing | Low Friction Seal | Ball Guided Cage
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Long Description
Single Row Ball Bearing; 17MM Bore; 52MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Polyamide Cage
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

