https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjN8aW1hZ2UvanBlZ3xhREpoTDJnM1pDOHhNRFl6T1RrMk1qUXdOamswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBKZk16QXdlRE13TUM1cWNHY3wxMTg0YjQ5ZTg2YmQ5NDU5NzAyMmMxN2YzYTQxODQxZDg1YzAwODRkMzgwNmJiMmI1ZjM5MjMwODdhNDk3NjZh
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjN8aW1hZ2UvanBlZ3xhREpoTDJnM1pDOHhNRFl6T1RrMk1qUXdOamswTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBKZk16QXdlRE13TUM1cWNHY3wxMTg0YjQ5ZTg2YmQ5NDU5NzAyMmMxN2YzYTQxODQxZDg1YzAwODRkMzgwNmJiMmI1ZjM5MjMwODdhNDk3NjZh
NSK
NSK
B23-7C3
NSK NSK
Description
NSK B23-7C3
Single Row Ball Bearing; 23MM Bore; 52MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
B23-7C3
BDI #
20093360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/B23-7C3/p/20093360
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.119
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.2624
Long Description
Single Row Ball Bearing; 23MM Bore; 52MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.906 Inch | 23 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

