Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B25-164AZNXC3 https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SHLD-STL-SRG-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2MjV8aW1hZ2UvanBlZ3xhRFF5TDJobVpDOHhNRFl6T1RrME56ZzVNRGN4T0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY5VFVrZGZWMGxmTXpBd2VETXdNQzVxY0djfDYyODc2MmNjMjY0YTMzZDdhMmY1MGJmODAzNDhjYWI5N2IwZWJjNjA2ZTY0NGEyYWYyYjE4ZmYzZjdjNTdjM2Q
1472278 Single Row Ball Bearings 

NSK NSK

B25-164AZNXC3

Description

NSK B25-164AZNXC3

Single Row Ball Bearing; 25MM Bore; 60MM Outside Diameter; 17MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

B25-164AZNXC3

BDI #
1472278

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.25
Product Group - BDI
B00234
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.551
Long Description
Single Row Ball Bearing; 25MM Bore; 60MM Outside Diameter; 17MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
2.362 Inch | 60 Millimeter
Bore
0.984 Inch | 25 Millimeter
Inner Race Width
0.984 Inch | 25 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh