https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-SL-STL-BZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MTN8aW1hZ2UvanBlZ3xhREptTDJoaU1TOHhNRFl6T1RrMU1UYzVNREV4TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDFOTVgxTlVURjlDV2w4ek1EQjRNekF3TG1wd1p3fDYwMDQ2OWNhM2ExNWY2ZjcxNjZiYzA4MWU0NzQ2Yjk4NDQ0ZTA0ZTYyNjg0NTQ2Mzg0ZjgyZjgwM2RhMDY2YTA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-SL-STL-BZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MTN8aW1hZ2UvanBlZ3xhREptTDJoaU1TOHhNRFl6T1RrMU1UYzVNREV4TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDFOTVgxTlVURjlDV2w4ek1EQjRNekF3TG1wd1p3fDYwMDQ2OWNhM2ExNWY2ZjcxNjZiYzA4MWU0NzQ2Yjk4NDQ0ZTA0ZTYyNjg0NTQ2Mzg0ZjgyZjgwM2RhMDY2YTA
NSK
NSK
B36Z-10 ACG32
NSK NSK
Description
NSK B36Z-10 ACG32
Single Row Ball Bearing; 36.2MM Bore; 67MM Outside Diameter; 29MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
B36Z-10 ACG32
BDI #
20452154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/B36Z-10-ACG32/p/20452154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.4
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Special Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.8796
Long Description
Single Row Ball Bearing; 36.2MM Bore; 67MM Outside Diameter; 29MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.638 Inch | 67 Millimeter
Outer Race Width
1.142 Inch | 29 Millimeter
Bore
1.425 Inch | 36.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


