RBC BEARINGS
RBC BEARINGS
B544FS160
RBC BEARINGS RBC BEARINGS
Description
B544FS160 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL
Single Row Ball Bearing; 1-13/16" Bore; 2-1/4" Outside Diameter; 1/4" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
B544FS160
BDI #
794627
Details
922.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/B544FS160/p/794627
Your Price
$ 922.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400551247
Product Group - BDI
B04102
Enclosure
Open
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Extra Light Duty | Factory Specification
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B544FS160
Weight / LBS
0.11
Long Description
Single Row Ball Bearing; 1-13/16" Bore; 2-1/4" Outside Diameter; 1/4" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Inner Race Width
0.281 Inch | 7.137 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Outer Race Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


