

NSK
NSK
B8-85T12DDNCXMC3E
NSK NSK
Description
NSK B8-85T12DDNCXMC3E
Single Row Ball Bearing; 8MM Bore; 23MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Part #
B8-85T12DDNCXMC3E
BDI #
1472154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/B8-85T12DDNCXMC3E/p/1472154
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.02
Product Group - BDI
B00234
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.053
Long Description
Single Row Ball Bearing; 8MM Bore; 23MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Outside Diameter
0.906 Inch | 23 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh