https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-BB1B630907-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyM3xpbWFnZS9qcGVnfGFEWXhMMmhpWlM4eE1EYzJOalUyTVRNM09ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZRa0l4UWpZek1Ea3dOMTh6TURCNE16QXdMbXB3Wnd8NGNhOTAwYzY2NjIwOTcyMGZmN2Y4Y2MxMjY5YjBmMzRhZWU3MTQ0MDFlYmY1MGEzY2NjMDI3NDg5MDdiOTIyNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-BB1B630907-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyM3xpbWFnZS9qcGVnfGFEWXhMMmhpWlM4eE1EYzJOalUyTVRNM09ETXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZRa0l4UWpZek1Ea3dOMTh6TURCNE16QXdMbXB3Wnd8NGNhOTAwYzY2NjIwOTcyMGZmN2Y4Y2MxMjY5YjBmMzRhZWU3MTQ0MDFlYmY1MGEzY2NjMDI3NDg5MDdiOTIyNQ
SKF
SKF
BB1B 630907
SKF SKF
Description
SKF BB1B 630907
Single Row Ball Bearing; 24MM Bore; 58MM Outside Diameter; 17MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BB1B 630907
BDI #
1477755
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/BB1B-630907/p/1477755
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.183
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Snap Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.403
Long Description
Single Row Ball Bearing; 24MM Bore; 58MM Outside Diameter; 17MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.945 Inch | 24 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

