https://www.bdiexpress.com/medias/INDBECBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MzF8aW1hZ2UvanBlZ3xhREV5TDJoaFlpOHhNRFkxTkRRM016RTFPRFk0Tmk5SlRrUkNSVU5DVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDUzZGVkZDEzNzIzZjYzYzMxMjVkOWExMjI4NmY2OTAxMWM0ZDBjMmI2ZjA5OGRhNzg1NWNjYzNlNTQ3YWRkZjk
https://www.bdiexpress.com/medias/INDBECBRGXXX-SRB-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MzF8aW1hZ2UvanBlZ3xhREV5TDJoaFlpOHhNRFkxTkRRM016RTFPRFk0Tmk5SlRrUkNSVU5DVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDUzZGVkZDEzNzIzZjYzYzMxMjVkOWExMjI4NmY2OTAxMWM0ZDBjMmI2ZjA5OGRhNzg1NWNjYzNlNTQ3YWRkZjk
BALDOR-RELIANCE
BALDOR-RELIANCE
BG6205E03H
BALDOR-RELIANCE BALDOR-RELIANCE
Description
BG6205E03H BEARING, 6205 D.SL C3 POLY.EM/KL.GHY72 CERAMIC (SMARTCATALOG)
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BG6205E03H
BDI #
26951446
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/BG6205E03H/p/26951446
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1
Product Group - BDI
B00234
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.baldor.com
Weight / LBS
1
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

