https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDV8aW1hZ2UvanBlZ3xhR0V4TDJnMFl5OHhNRFl6TnpnNE1ETTJNRGs1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5Q1RGOHpNREI0TXpBd0xtcHdad3wyYTcyNGU3NmVjMTQwNmZmZWFjYTVhMWVmMGIyMjZjZTYwY2Y1YWJmZWU1Y2EzODk1NzhmMGI5Yjg4YzI4ODdm
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SHLD-STL-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDV8aW1hZ2UvanBlZ3xhR0V4TDJnMFl5OHhNRFl6TnpnNE1ETTJNRGs1TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY5Q1RGOHpNREI0TXpBd0xtcHdad3wyYTcyNGU3NmVjMTQwNmZmZWFjYTVhMWVmMGIyMjZjZTYwY2Y1YWJmZWU1Y2EzODk1NzhmMGI5Yjg4YzI4ODdm
NSK
NSK
BL306ZZ
NSK NSK
Description
BL306ZZ MAXIMUM CAPACITY BALL BEARING ; 30MM BOREX72MM ODX19MM W 1-ROW
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BL306ZZ
BDI #
1188435
Details
162.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/BL306ZZ/p/1188435
Your Price
$ 162.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.365
EAN
0029176032387
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Maximum Type Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
BL306ZZ
Weight / LBS
0.882
Long Description
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

