https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0Njd8aW1hZ2UvanBlZ3xhRFZsTDJnMU15OHhNRFl6TnpnNE1EVTFOelU1T0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBKTVh6TXdNSGd6TURBdWFuQm58MjhmOWVkNGJmMTdhZTgwZDUxMzQxZjkwYTdjMDQzNGMxYjEzZjlhNmVkNjExN2VkZTYxZDA5MTRlMDZiNDlkZA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0Njd8aW1hZ2UvanBlZ3xhRFZsTDJnMU15OHhNRFl6TnpnNE1EVTFOelU1T0M5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBKTVh6TXdNSGd6TURBdWFuQm58MjhmOWVkNGJmMTdhZTgwZDUxMzQxZjkwYTdjMDQzNGMxYjEzZjlhNmVkNjExN2VkZTYxZDA5MTRlMDZiNDlkZA
NSK
NSK
BL307
NSK NSK
Description
BL307 MAXIMUM CAPACITY BALL BEARING ; 35MM BOREX80MM ODX21MM W 1-ROW
Single Row Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BL307
BDI #
1188436
Details
176.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/BL307/p/1188436
Your Price
$ 176.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.493
EAN
0029176039010
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Maximum Type Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
BL307
Weight / LBS
1.058
Long Description
Single Row Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; Open; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

