https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Mjl8aW1hZ2UvanBlZ3xhR1F3TDJoa09DOHhNREl6TlRReE56VTFPVEEzTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVjBsZk16QXdlRE13TUM1cWNHY3wzMTU1Y2VhMGM1NzEzOGZjZTBhMmY2NjdiZmUwYWRjNzczNDM2NDg3NzQxNzc1NGY4YjZlOGVhNzViOTdjYmE2
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Mjl8aW1hZ2UvanBlZ3xhR1F3TDJoa09DOHhNREl6TlRReE56VTFPVEEzTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVjBsZk16QXdlRE13TUM1cWNHY3wzMTU1Y2VhMGM1NzEzOGZjZTBhMmY2NjdiZmUwYWRjNzczNDM2NDg3NzQxNzc1NGY4YjZlOGVhNzViOTdjYmE2
SKF
SKF
BR88509
SKF SKF
Description
BR88509 DRIVE SHAFT BEARING
Single Row Ball Bearing; 45MM Bore; 85.014MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BR88509
BDI #
1299645
Details
182.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/BR88509/p/1299645
Your Price
$ 182.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.49
EAN
0085311071093
Product Group - BDI
B04334
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 45MM Bore; 85.014MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.347 Inch | 85.014 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


