INA
								INA
							
						
					CSCU070-2RS
				 
				INA INA
Description
						
                            
								CSCU070-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 177.8MM X 196.85MM OD
Single Row Ball Bearing; 7" Bore; 7-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
                         	Part #
	                    
	                      	CSCU070-2RS-HLE
							BDI #
						
	                      	19264447
							
						
Details
                    
                        3123.99
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/CSCU070-2RS/p/19264447
						
		
		
		
				Your Price
				
						
							$ 3,123.99 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171504
					Weight / Kilogram
				0.42
					EAN
				4012802127355
					Product Group - BDI
				B00308
					Enclosure
				
					2 Seals
			Precision Class
				
					ABEC 1 | ISO P0
			Maximum Capacity / Filling Slot
				
					No
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Internal Special Features
				
					No
			Cage Material
				
					Brass
			Enclosure Type
				
					Contact Seal
			Internal Clearance
				
					C0-Medium
			Inch - Metric
				
					Inch
			Other Features
				
					Thin Section Bearing | Buna-N Rubber Seal
			Category - BDI
				
					Single Row Ball Bearing
			Harmonized Tariff Code
				
					8482.10.50.68
			Noun
				
					Bearing
			Keyword String
				
					Ball
			Manufacturer URL
				
					https://www.schaeffler.us
			Weight / LBS
				
					0.9259
			Long Description
				
					Single Row Ball Bearing; 7" Bore; 7-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
			Outside Diameter
				
					7.75 Inch | 196.85 Millimeter
			Outer Race Width
				
					0.5 Inch | 12.7 Millimeter
			Bore
				
					7 Inch | 177.8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

