https://www.bdiexpress.com/medias/INDINABRGXXX-SRB-2SL-BRSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MDN8aW1hZ2UvanBlZ3xhRGM1TDJnelpTOHhNRFV4TURFNE9UazFNekExTkM5SlRrUkpUa0ZDVWtkWVdGaGZVMUpDWHpKVFRGOUNVbE5OWHpNd01IZ3pNREF1YW5CbnxiNDAwYTU5NjFmZGYyNjI1Zjg2ZmY1NTE0Yjk4MGY5M2QxMzYwZmEyM2Y5Zjc3MDc4Mzk2OGE5NzdmNDFlOTcw
https://www.bdiexpress.com/medias/INDINABRGXXX-SRB-2SL-BRSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MDN8aW1hZ2UvanBlZ3xhRGM1TDJnelpTOHhNRFV4TURFNE9UazFNekExTkM5SlRrUkpUa0ZDVWtkWVdGaGZVMUpDWHpKVFRGOUNVbE5OWHpNd01IZ3pNREF1YW5CbnxiNDAwYTU5NjFmZGYyNjI1Zjg2ZmY1NTE0Yjk4MGY5M2QxMzYwZmEyM2Y5Zjc3MDc4Mzk2OGE5NzdmNDFlOTcw
INA
INA
CSCU110-2RS-HLE
INA INA
Description
INA CSCU110-2RS-HLE
Single Row Ball Bearing; 11" Bore; 11-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
CSCU110-2RS-HLE
BDI #
23927770
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/CSCU110-2RS-HLE/p/23927770
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04144
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.433
Long Description
Single Row Ball Bearing; 11" Bore; 11-3/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
11 Inch | 279.4 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
11.75 Inch | 298.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

