https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-MGNT-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjV8aW1hZ2UvanBlZ3xhREl6TDJneE1TOHhNRFl6T1RrME5URXpPREl3Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDAxSFRsUmZSVjh6TURCNE16QXdMbXB3Wnd8ZThlMjgxY2I1ODZjYjZiOTg3MDZjYjUyZTI2MzljZTM2NjFiYmM2ZWZjNTc5ZTc2NWUwZDBiYmU0ZDJjYWM5YQ
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-MGNT-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjV8aW1hZ2UvanBlZ3xhREl6TDJneE1TOHhNRFl6T1RrME5URXpPREl3Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDAxSFRsUmZSVjh6TURCNE16QXdMbXB3Wnd8ZThlMjgxY2I1ODZjYjZiOTg3MDZjYjUyZTI2MzljZTM2NjFiYmM2ZWZjNTc5ZTc2NWUwZDBiYmU0ZDJjYWM5YQ
NSK
NSK
E 16
NSK NSK
Description
E 16 MAGNETO BEARING
Single Row Ball Bearing; 16MM Bore; 38MM Outside Diameter; 10MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
E16
BDI #
20085165
Details
63.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/E-16/p/20085165
Your Price
$ 63.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.04
EAN
0029176416033
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.108
Long Description
Single Row Ball Bearing; 16MM Bore; 38MM Outside Diameter; 10MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.63 Inch | 16 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


