https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-MGNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4OHxpbWFnZS9qcGVnfGFHSmlMMmd4TlM4eE1EYzJOamc0TlRreE1qWXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YMDFIVGxSZk16QXdlRE13TUM1cWNHY3wzY2JmYjhiN2ZhMzVhZjQ5ZDcxYWQ4YjBiZTQzMGE1OTVmNWZmNzk3YzVhNzEyNGI3YmI2MGY4MzhmNDE3YmQ0
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-MGNT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ4OHxpbWFnZS9qcGVnfGFHSmlMMmd4TlM4eE1EYzJOamc0TlRreE1qWXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1YMDFIVGxSZk16QXdlRE13TUM1cWNHY3wzY2JmYjhiN2ZhMzVhZjQ5ZDcxYWQ4YjBiZTQzMGE1OTVmNWZmNzk3YzVhNzEyNGI3YmI2MGY4MzhmNDE3YmQ0
SKF
SKF
E 19
SKF SKF
Description
SKF E 19
Single Row Ball Bearing; 19MM Bore; 40MM Outside Diameter; 9MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
E 19
BDI #
15044082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/E-19/p/15044082
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.106
Long Description
Single Row Ball Bearing; 19MM Bore; 40MM Outside Diameter; 9MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.748 Inch | 19 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

