https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-MGNT-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjV8aW1hZ2UvanBlZ3xhREl6TDJneE1TOHhNRFl6T1RrME5URXpPREl3Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDAxSFRsUmZSVjh6TURCNE16QXdMbXB3Wnd8ZThlMjgxY2I1ODZjYjZiOTg3MDZjYjUyZTI2MzljZTM2NjFiYmM2ZWZjNTc5ZTc2NWUwZDBiYmU0ZDJjYWM5YQ
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-MGNT-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjV8aW1hZ2UvanBlZ3xhREl6TDJneE1TOHhNRFl6T1RrME5URXpPREl3Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDAxSFRsUmZSVjh6TURCNE16QXdMbXB3Wnd8ZThlMjgxY2I1ODZjYjZiOTg3MDZjYjUyZTI2MzljZTM2NjFiYmM2ZWZjNTc5ZTc2NWUwZDBiYmU0ZDJjYWM5YQ
NSK
NSK
E19
NSK NSK
Description
E19 MAGNETO BEARING
Single Row Ball Bearing; 19MM Bore; 40MM Outside Diameter; 9MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
E19
BDI #
1188620
Details
70.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/E19/p/1188620
Your Price
$ 70.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.09
EAN
0029176142154
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.049
Long Description
Single Row Ball Bearing; 19MM Bore; 40MM Outside Diameter; 9MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.354 Inch | 9 Millimeter
Bore
0.748 Inch | 19 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

