https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-OPEN-STL-EE-3P-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3OTF8aW1hZ2UvanBlZ3xhR001TDJnMFl5OHhNRFExT0RnMU5EZzRNek0xT0M5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBWRlh6TlFYek13TUhnek1EQXVhbkJufDYzM2UwMDU0YTc4YzNiMTVkYTNkMGQ4YzEwODYxMWQ4NTk5MGZjMjdhOTBiNmYzNWE2YzJiMjE0MjNkMzAyMTg
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-OPEN-STL-EE-3P-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3OTF8aW1hZ2UvanBlZ3xhR001TDJnMFl5OHhNRFExT0RnMU5EZzRNek0xT0M5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDBWRlh6TlFYek13TUhnek1EQXVhbkJufDYzM2UwMDU0YTc4YzNiMTVkYTNkMGQ4YzEwODYxMWQ4NTk5MGZjMjdhOTBiNmYzNWE2YzJiMjE0MjNkMzAyMTg
KOYO
KOYO
EE2M3P
KOYO KOYO
Description
EE2M3P
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 7/32" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Part #
EE2M3P
BDI #
553494
Details
14.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/EE2M3P/p/553494
Your Price
$ 14.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.007
EAN
0605790114557
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
Special
Inch - Metric
Inch
Other Features
Extra Light Duty | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Long Description
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 7/32" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Outside Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outer Race Width
0.219 Inch | 5.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


