https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-EE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhR0UwTDJoak55OHhNRFExT0RnME5USTBPVFUyTmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUlVWZk16QXdlRE13TUM1cWNHY3wzZGFjZWUwZTE4Mzc5ZWQxOTNkNGIyOTgwOGI3MTI1NjI5MTk0NWE1MzI4YjgxYjkyODZjMzYwMGU1ZTFjNjc5
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-EE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhR0UwTDJoak55OHhNRFExT0RnME5USTBPVFUyTmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUlVWZk16QXdlRE13TUM1cWNHY3wzZGFjZWUwZTE4Mzc5ZWQxOTNkNGIyOTgwOGI3MTI1NjI5MTk0NWE1MzI4YjgxYjkyODZjMzYwMGU1ZTFjNjc5
KOYO
KOYO
EE2S2RSM3
KOYO KOYO
Description
EE2S2RSM3
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 9/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Part #
EE2S2RSM3
BDI #
553496
Details
16.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/EE2S2RSM3/p/553496
Your Price
$ 16.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.006
EAN
0605790114618
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
Special
Inch - Metric
Inch
Other Features
Extra Light Duty | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
EE2S2RSM3
Weight / LBS
0.013
Long Description
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 9/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Outside Diameter
0.75 Inch | 19.05 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

