https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-FL-SRG-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU0OXxpbWFnZS9qcGVnfGFHSXdMMmcyWkM4eE1EYzNNREF5TURjNU5ETTVPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZSa3hmVTFKSFgxTkpVbDh6TURCNE16QXdMbXB3Wnd8ODRhNDI5NmYzOTFhZjRlOGM1OTI1YzI0ZjI5Yjk2ZjgzNDNiYTk1OTc1ZjJmYzI2OGQwNWM0ZWFlNjAyNTA2MA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-FL-SRG-SIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU0OXxpbWFnZS9qcGVnfGFHSXdMMmcyWkM4eE1EYzNNREF5TURjNU5ETTVPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZSa3hmVTFKSFgxTkpVbDh6TURCNE16QXdMbXB3Wnd8ODRhNDI5NmYzOTFhZjRlOGM1OTI1YzI0ZjI5Yjk2ZjgzNDNiYTk1OTc1ZjJmYzI2OGQwNWM0ZWFlNjAyNTA2MA
INA
INA
F 238637.02 INA
INA INA
Description
INA F 238637.02 INA
Single Row Ball Bearing; 1.18" Bore; 2.835" Outside Diameter; 0.945" Outer Race Width; 1 Seal; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
F 238637.02 INA
BDI #
15001889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F-238637-02-INA/p/15001889
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.36
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Flanged Outer Ring | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.787
Long Description
Single Row Ball Bearing; 1.18" Bore; 2.835" Outside Diameter; 0.945" Outer Race Width; 1 Seal; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.768 Inch | 19.5 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Bore
1.18 Inch | 29.972 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

