KILIAN
KILIAN
F-250
KILIAN KILIAN
Description
F-250 FLANGED BALL BEARING ; 7/16" BORE 1-1/16" OD 3/8" WD SR OPEN
Single Row Ball Bearing; 7/16" Bore; 1-1/16" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
00000077546
BDI #
17058580
Details
26.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F-250/p/17058580
Your Price
$ 26.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.357
EAN
0883680287509
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Precision Machined | 1.188" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kilianbearings.com
Manufacturer Item Number
F-250
Manufacturer Internal Number
77546
Weight / LBS
0.7875
Long Description
Single Row Ball Bearing; 7/16" Bore; 1-1/16" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outside Diameter
1.063 Inch | 27 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter
Inner Race Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh