KILIAN
KILIAN
F-500
KILIAN KILIAN
Description
F-500 FLANGED BALL BEARING ; 0
Single Row Ball Bearing; 11/16" Bore; 1-1/2" Outside Diameter; 7/16" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
77638
BDI #
19075851
Details
43.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F-500/p/19075851
Your Price
$ 43.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.93
EAN
0883680287806
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Precision Machined | 1.875" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kilianbearings.com
Manufacturer Item Number
F-500
Manufacturer Internal Number
77638
Long Description
Single Row Ball Bearing; 11/16" Bore; 1-1/2" Outside Diameter; 7/16" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.438 Inch | 11.125 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Inner Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


