

CONSOLIDATED BEARING
CONSOLIDATED BEARING
F-682
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
F-682 DEEP GROOVE BALL BEARING ; FLANGED MINIATURE
Single Row Ball Bearing; 2MM Bore; 5MM Outside Diameter; 1.5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
F-682
BDI #
198707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F-682/p/198707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0644075006934
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Miniature Bearing | 6.1 MM Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
F-682
Weight / LBS
0.001
Long Description
Single Row Ball Bearing; 2MM Bore; 5MM Outside Diameter; 1.5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
0.197 Inch | 5 Millimeter
Bore
0.079 Inch | 2 Millimeter
Outer Race Width
0.059 Inch | 1.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh