https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SH-STL-F80491-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMnxpbWFnZS9qcGVnfGFERTJMMmhqWXk4eE1EYzJPREl5T0RBeU5ETTFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0Y5VFZFeGZSamd3TkRreFh6TXdNSGd6TURBdWFuQm58NWYxZjgwNDM1NDU1NzI1NGE2ZjE1MTdhMDczZmVhOTk3MzlkZDc0MGNkN2JmZTdjYzg1YzM1ZmI5NmI2ZjQwYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SH-STL-F80491-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMnxpbWFnZS9qcGVnfGFERTJMMmhqWXk4eE1EYzJPREl5T0RBeU5ETTFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0Y5VFZFeGZSamd3TkRreFh6TXdNSGd6TURBdWFuQm58NWYxZjgwNDM1NDU1NzI1NGE2ZjE1MTdhMDczZmVhOTk3MzlkZDc0MGNkN2JmZTdjYzg1YzM1ZmI5NmI2ZjQwYg
INA
INA
F-80491.BSR
INA INA
Description
F-80491.BSR PRECISION BALL BEARING ; SR
Single Row Ball Bearing; 8.2" Bore; 28" Outside Diameter; 0.551" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
F-80491.BSR
BDI #
20482652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F-80491-BSR/p/20482652
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.055
EAN
4054364119591
Product Group - BDI
B04120
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.119
Long Description
Single Row Ball Bearing; 8.2" Bore; 28" Outside Diameter; 0.551" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outer Race Width
0.551 Inch | 14 Millimeter
Inner Race Width
0.906 Inch | 23 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Bore
8.2 Inch | 208.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

