https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzR8aW1hZ2UvanBlZ3xhREZsTDJnMU1TOHhNRFV4TURFNU1UUTJNRE00TWk5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxjYjRiYzdhNzBjM2JiNjIwODU3M2Y3MWNiY2VlNGVmODNmMjI5Mjk4ZWIwNDFkODA4YmM1NGIwMWI4N2RkZDU5
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzR8aW1hZ2UvanBlZ3xhREZsTDJnMU1TOHhNRFV4TURFNU1UUTJNRE00TWk5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxjYjRiYzdhNzBjM2JiNjIwODU3M2Y3MWNiY2VlNGVmODNmMjI5Mjk4ZWIwNDFkODA4YmM1NGIwMWI4N2RkZDU5
FAG
FAG
F-X807736-01-KL
FAG FAG
Description
F-X807736.01.KL DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 90.040MM X 115MM OD
Single Row Ball Bearing; 90.04MM Bore; 115MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
F-X807736-01-KL
BDI #
1171591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F-X807736-01-KL/p/1171591
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.256
EAN
4012802013733
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.564
Long Description
Single Row Ball Bearing; 90.04MM Bore; 115MM Outside Diameter; 13MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.512 Inch | 13 Millimeter
Bore
3.545 Inch | 90.04 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

