https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzR8aW1hZ2UvanBlZ3xhREZsTDJnMU1TOHhNRFV4TURFNU1UUTJNRE00TWk5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxjYjRiYzdhNzBjM2JiNjIwODU3M2Y3MWNiY2VlNGVmODNmMjI5Mjk4ZWIwNDFkODA4YmM1NGIwMWI4N2RkZDU5
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzR8aW1hZ2UvanBlZ3xhREZsTDJnMU1TOHhNRFV4TURFNU1UUTJNRE00TWk5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxjYjRiYzdhNzBjM2JiNjIwODU3M2Y3MWNiY2VlNGVmODNmMjI5Mjk4ZWIwNDFkODA4YmM1NGIwMWI4N2RkZDU5
FAG
FAG
F-X807739.01.KL
FAG FAG
Description
F-X807739.01.KL DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 140.05MMX175MMX18MM
Single Row Ball Bearing; 140.05MM Bore; 175MM Outside Diameter; 18MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
F-X807739.01.KL
BDI #
24858890
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F-X807739-01-KL/p/24858890
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.76
EAN
4012802013672
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.669
Long Description
Single Row Ball Bearing; 140.05MM Bore; 175MM Outside Diameter; 18MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
6.89 Inch | 175 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Bore
5.514 Inch | 140.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

