https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-FL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwNHxpbWFnZS9qcGVnfGFEWmpMMmhoTUM4eE1EYzJOekV6Tnpjd01Ua3hPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlHVEY5RlNWOHpNREI0TXpBd0xtcHdad3wxMGIzMDAyZjA5OGI1YmViM2RkNzM4YzIwYmM0NzUyMzdmM2IzZjYzYjk3NDhhZWI3ZTJiYTBjYzBjNzg3N2Q2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-FL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwNHxpbWFnZS9qcGVnfGFEWmpMMmhoTUM4eE1EYzJOekV6Tnpjd01Ua3hPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjlHVEY5RlNWOHpNREI0TXpBd0xtcHdad3wxMGIzMDAyZjA5OGI1YmViM2RkNzM4YzIwYmM0NzUyMzdmM2IzZjYzYjk3NDhhZWI3ZTJiYTBjYzBjNzg3N2Q2
TIMKEN
TIMKEN
F4DD
TIMKEN TIMKEN
Description
F4DD Z1 FS50000 BALL BEARING ; 1/4" ID 0.626" OD 0.226" WD SR
Single Row Ball Bearing; 1/4" Bore; 0.626" Outside Diameter; 0.226" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
F4DD Z1 FS50000
BDI #
1355989
Details
181.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F4DD/p/1355989
Your Price
$ 181.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.073
EAN
0087796044296
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Tapered Outside Diameter | 0.687" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.01
Long Description
Single Row Ball Bearing; 1/4" Bore; 0.626" Outside Diameter; 0.226" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
0.25 Inch | 6.35 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.626 Inch | 15.893 Millimeter
Outer Race Width
0.226 Inch | 5.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

