

MISUMI
MISUMI
FL683ZZ
MISUMI MISUMI
Description
MISUMI FL683ZZ
Single Row Ball Bearing; 3MM Bore; 7MM Outside Diameter; 3MM Width; 8.1MM Flange Outside Diameter; Double Shielded; Steel Ball; Steel Outer and Inner Ring; Small Deep Groove
Part #
FL683ZZ
BDI #
25119477
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/FL683ZZ/p/25119477
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://in.misumi-ec.com
Weight / LBS
0.00117
Product Detail
Single Row Ball Bearing
Product Specification
3MM Bore; 7MM Outside Diameter; 3MM Width; 8.1MM Flange Outside Diameter; Double Shielded; Steel Ball; Steel Outer and Inner Ring; Small Deep Groove
Long Description
Single Row Ball Bearing; 3MM Bore; 7MM Outside Diameter; 3MM Width; 8.1MM Flange Outside Diameter; Double Shielded; Steel Ball; Steel Outer and Inner Ring; Small Deep Groove