https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTJ8aW1hZ2UvanBlZ3xhRFZrTDJobE55OHhNRE14TURRMU9UUXlORGM1T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFSVFh6TXdNSGd6TURBdWFuQm58NTg2MmFmZmE4MWVlNGM4MGEwZjc5OWMzNzE3N2RmNmZmOGI1ZmQ1NjUyOGFhYWFmOTgzMDlhZWI2NDFkZDU0ZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTJ8aW1hZ2UvanBlZ3xhRFZrTDJobE55OHhNRE14TURRMU9UUXlORGM1T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFSVFh6TXdNSGd6TURBdWFuQm58NTg2MmFmZmE4MWVlNGM4MGEwZjc5OWMzNzE3N2RmNmZmOGI1ZmQ1NjUyOGFhYWFmOTgzMDlhZWI2NDFkZDU0ZA
SKF
SKF
FPCA 508
SKF SKF
Description
FPCA 508 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Single Row Ball Bearing; 5-1/2" Bore; 6" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
FPCA 508
BDI #
1301788
Details
2774.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/FPCA-508/p/1301788
Your Price
$ 2,774.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.113
EAN
7316577110770
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Thin Section Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.26
Long Description
Single Row Ball Bearing; 5-1/2" Bore; 6" Outside Diameter; 1/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Outer Race Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

