https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTJ8aW1hZ2UvanBlZ3xhRFZrTDJobE55OHhNRE14TURRMU9UUXlORGM1T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFSVFh6TXdNSGd6TURBdWFuQm58NTg2MmFmZmE4MWVlNGM4MGEwZjc5OWMzNzE3N2RmNmZmOGI1ZmQ1NjUyOGFhYWFmOTgzMDlhZWI2NDFkZDU0ZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTJ8aW1hZ2UvanBlZ3xhRFZrTDJobE55OHhNRE14TURRMU9UUXlORGM1T0M5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFSVFh6TXdNSGd6TURBdWFuQm58NTg2MmFmZmE4MWVlNGM4MGEwZjc5OWMzNzE3N2RmNmZmOGI1ZmQ1NjUyOGFhYWFmOTgzMDlhZWI2NDFkZDU0ZA
SKF
SKF
FPCC 408
SKF SKF
Description
FPCC 408 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Single Row Ball Bearing; 4-1/2" Bore; 5-1/4" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
FPCC 408
BDI #
1301799
Details
2918.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/FPCC-408/p/1301799
Your Price
$ 2,918.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.2
EAN
7316571358857
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Thin Section Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.44
Long Description
Single Row Ball Bearing; 4-1/2" Bore; 5-1/4" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.375 Inch | 9.525 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

