https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-WPPB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzNnxpbWFnZS9qcGVnfGFHRmxMMmd5Tmk4eE1EYzJPVEl4TWpJM05qYzJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmVjFCUVFsOHpNREI0TXpBd0xtcHdad3wzMTI4MzMwMmNiYzY1OTE4OWQzOWJhMDNhYTNiNGJhZTExOTE3ZjBlOGViYmVkYmMxY2E3MjE3MTRmNzMxYWMz
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-WPPB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzNnxpbWFnZS9qcGVnfGFHRmxMMmd5Tmk4eE1EYzJPVEl4TWpJM05qYzJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmVjFCUVFsOHpNREI0TXpBd0xtcHdad3wzMTI4MzMwMmNiYzY1OTE4OWQzOWJhMDNhYTNiNGJhZTExOTE3ZjBlOGViYmVkYmMxY2E3MjE3MTRmNzMxYWMz
RINGBALL
RINGBALL
GW209PPB11
RINGBALL RINGBALL
Description
GW209PPB11 DISC HARROW BALL BEARING
Single Row Ball Bearing; 1-25/32" Bore; 3.346" Outside Diameter; 0.866" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
GW209PPB11
BDI #
18174987
Details
30.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GW209PPB11/p/18174987
Your Price
$ 30.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0623647389903
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://ringball.com
Long Description
Single Row Ball Bearing; 1-25/32" Bore; 3.346" Outside Diameter; 0.866" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.346 Inch | 85 Millimeter
Inner Race Width
1.438 Inch | 36.525 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.781 Inch | 45.237 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

