https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-WI-GWP-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4N3xpbWFnZS9qcGVnfGFEbGtMMmczTVM4eE1EYzJOalUxTVRNMU1UTXlOaTlKVGtSVFMwWkNVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMGxmUjFkUVh6TXdNSGd6TURBdWFuQm58MGI1YjMzNzdlNmU3ZjczOWIyMTc3OGU5ZTY2NzhjZmM3MzU3YTljNGU0MzM3ZmFhZDQ1ZGMzNDM3YzM4Zjk5YQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-2SL-STL-WI-GWP-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4N3xpbWFnZS9qcGVnfGFEbGtMMmczTVM4eE1EYzJOalUxTVRNMU1UTXlOaTlKVGtSVFMwWkNVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZWMGxmUjFkUVh6TXdNSGd6TURBdWFuQm58MGI1YjMzNzdlNmU3ZjczOWIyMTc3OGU5ZTY2NzhjZmM3MzU3YTljNGU0MzM3ZmFhZDQ1ZGMzNDM3YzM4Zjk5YQ
SKF
SKF
GW211-PP25
SKF SKF
Description
GW211-PP25 DISC HARROW BEARING ; NON-RETURNABLE
Single Row Ball Bearing; 1.785" Bore; 3.937" Outside Diameter; 1.312" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
GW211-PP25
BDI #
1302555
Details
175.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GW211-PP25/p/1302555
Your Price
$ 175.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.796
EAN
0085311176255
Product Group - BDI
B04311
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Triple Lip Seal | Relubricatable
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
1.90479
Long Description
Single Row Ball Bearing; 1.785" Bore; 3.937" Outside Diameter; 1.312" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.785 Inch | 45.339 Millimeter
Outer Race Width
1.312 Inch | 33.325 Millimeter
Inner Race Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

