

TIMKEN
TIMKEN
GW211PPB2
TIMKEN TIMKEN
Description
GW211PPB2 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR
Single Row Ball Bearing; 2-3/16" Bore; 3.937" Outside Diameter; 1-5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
GW211PPB2
BDI #
1356472
Details
250.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GW211PPB2/p/1356472
Your Price
$ 250.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.188
EAN
0087796042032
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GW211PPB2
Weight / LBS
2.7
Long Description
Single Row Ball Bearing; 2-3/16" Bore; 3.937" Outside Diameter; 1-5/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh