https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SPH-OD-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHSTNMMmd4TkM4eE1EYzJOVGs1TlRRME1qSXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUJJWDA5RVgwVkpYek13TUhnek1EQXVhbkJufGJkYjBmNWM4OWFiYjI4N2JhMTk5YzkwYmY1MjRiZDUxMGU0Zjc2MmRlNDQ3YzQ0MmVkNzE4MzVhZDFjY2QwMDE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SPH-OD-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFHSTNMMmd4TkM4eE1EYzJOVGs1TlRRME1qSXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUJJWDA5RVgwVkpYek13TUhnek1EQXVhbkJufGJkYjBmNWM4OWFiYjI4N2JhMTk5YzkwYmY1MjRiZDUxMGU0Zjc2MmRlNDQ3YzQ0MmVkNzE4MzVhZDFjY2QwMDE
PEER BEARING
PEER BEARING
GW211RPPB13
PEER BEARING PEER BEARING
Description
PER.GW211RPPB13 DISC HARROW BRG ; NON-RETURNABLE 1.785"X3.937"X1.312"
Single Row Ball Bearing; 1.785" Bore; 3.937" Outside Diameter; 63/64" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
PER.GW211RPPB13
BDI #
22262607
Details
122.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GW211RPPB13/p/22262607
Your Price
$ 122.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.05
EAN
1200106161141
Product Group - BDI
B00234
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.peerbearing.com
Long Description
Single Row Ball Bearing; 1.785" Bore; 3.937" Outside Diameter; 63/64" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
1.785 Inch | 45.339 Millimeter
Inner Race Width
1.312 Inch | 33.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

