Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GW214PPB3A4557 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-2STL-NYL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MXxpbWFnZS9qcGVnfGFEYzJMMmhpWVM4eE1EZzJNekE0TkRnMk16VXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkNYekpUVkV4ZlRsbE1Yek13TUhnek1EQXVhbkJufDA0NjZlZTUzMDZiOTdjYWRjMjZkOWRiZTNkYzE4MjZkM2M0NTM0NzJhZWY2MjhiYTc1NWI3ZDJkMzI3ZjIzZTY
22838822 Single Row Ball Bearings 

TIMKEN TIMKEN

GW214PPB3A4557

Description

GW214PPB3A4557 BALL BEARING ; 70MM ID 125MM X 24MM

Single Row Ball Bearing; 49MM Bore; 125MM Outside Diameter; 40MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C3-Loose Internal Clearance; Nylon Cage

Part #

GW214PPB3A4557

BDI #
22838822

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1058.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,058.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.905
EAN
0087796177659
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Molded Window Cage Type
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
4.21
Long Description
Single Row Ball Bearing; 49MM Bore; 125MM Outside Diameter; 40MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; C3-Loose Internal Clearance; Nylon Cage
Outer Race Width
1.575 Inch | 40 Millimeter
Bore
1.929 Inch | 49 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh