https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1M3xpbWFnZS9qcGVnfGFEWTFMMmd3TUM4eE1EYzNNREkxT1RRM05qVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmTXpBd2VETXdNQzVxY0djfDFhMzRjYzIzNjNjYTEwODZjZTA1MzM1NTM3ZjNlYTNlYmQ4MWQ0OThiMTg5MjdhMWZlYWM4ZDkwOWVhMDAyMWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1M3xpbWFnZS9qcGVnfGFEWTFMMmd3TUM4eE1EYzNNREkxT1RRM05qVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZSVWxmTXpBd2VETXdNQzVxY0djfDFhMzRjYzIzNjNjYTEwODZjZTA1MzM1NTM3ZjNlYTNlYmQ4MWQ0OThiMTg5MjdhMWZlYWM4ZDkwOWVhMDAyMWE
TIMKEN
TIMKEN
GW214PPB6
TIMKEN TIMKEN
Description
GW214PPB6 ; DISC HARROW - TRI PLY SEAL
Single Row Ball Bearing; 2-11/16" Bore; 4.921" Outside Diameter; 1.102" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
087796066656
BDI #
1356485
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GW214PPB6/p/1356485
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.796
EAN
0087796066656
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Triple Lip Shroud Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GW214PPB6
Weight / LBS
4.75
Long Description
Single Row Ball Bearing; 2-11/16" Bore; 4.921" Outside Diameter; 1.102" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Inner Race Width
2.688 Inch | 68.275 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

