https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjV8aW1hZ2UvanBlZ3xhR0UzTDJnd01TOHhNREl6TlRRd056TXdNalk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw5NmRkM2RiM2UyYmUyOWU4YWYzMGZiOTFhNWJiNTRhODBjMzE3NTg2MzU2Njc0ZGVlOGFjYThjYzE0MDQ2OTIx
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjV8aW1hZ2UvanBlZ3xhR0UzTDJnd01TOHhNREl6TlRRd056TXdNalk0Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw5NmRkM2RiM2UyYmUyOWU4YWYzMGZiOTFhNWJiNTRhODBjMzE3NTg2MzU2Njc0ZGVlOGFjYThjYzE0MDQ2OTIx
SKF
SKF
I-118996 M
SKF SKF
Description
I-118996 M DEEP GROOVE BALL BRG ; NON-RETURNABLE
Single Row Ball Bearing; 55MM Bore; 113MM Outside Diameter; 79MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
I-118996 M
BDI #
1267132
Details
3793.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/I-118996-M/p/1267132
Your Price
$ 3,793.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
3.405
EAN
7316577009180
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 55MM Bore; 113MM Outside Diameter; 79MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
4.449 Inch | 113 Millimeter
Outer Race Width
3.11 Inch | 79 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

